Duplex Receptacle, 15A, 125V, 5-15R, Ivory

Item #: 0224566

Cat #: 5252AI

UPC: 783585109718

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, Ivory

Overview

Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, Ivory

Hubbell Kellems® HUB5252AI receptacle features a slender / compact design, smooth face and triple wipe contacts. This receptacle is self grounding.

Also known as: 783585109718, 5252AI, KEL5252AI

Features & Benefits

  • Easy access split circuit tab
  • Smooth face
  • Triple wipe contacts
  • Wrap-around galvanized steel strap

Specifications

Type: Receptacle, Duplex
Amps: 15
Gangs: 1
Color: Ivory
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Duplex
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
Material: Nylon