Duplex Receptacle, 15A, 125V, 5-15R, Brown

Item #: 0224561

Cat #: 5252AB

UPC: 783585109695

Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, Brown

Overview

Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Smooth Nylon Face, Brown

Hubbell Kellems® HUB5252AB receptacle features a slender / compact design, smooth face and triple wipe contacts. This receptacle is self grounding.

Also known as: 783585109695, 5252AB, KEL5252AB

Features & Benefits

  • Easy access split circuit tab
  • Smooth face
  • Triple wipe contacts
  • Wrap-around galvanized steel strap

Specifications

Type: Receptacle, Duplex
Color: Brown
Amps: 15
Gangs: 1
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Duplex
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Color: Brown
Gangs: 1
Material: Nylon