2MP HD-TVI License Plate Capture Camera

Item #: 0224556

Cat #: HLPR67T

UPC: 030519020206

Company wide:
0 in stock
Documents & Guides
HLPR67T - 2MP HD-TVI License Plate Capture Camera

Overview

HLPR67T - 2MP HD-TVI License Plate Capture Camera
Also known as: 030519020206, HLPR67T, SPOHLPR67T

Specifications

IP/NEMA Rating: IP66
Color: White
Volts AC: 24
Volts DC: 12
Resolution: 2MP
Type: 5 - 50 mm Lens
IP/NEMA Rating: IP66
Volts AC: 24
Resolution: 2MP
Color: White
Volts DC: 12
Type: 5 - 50 mm Lens