30 Amp, 120/208 Volt, NEMA L18-30R Connector

Item #: 0224555

Cat #: 2753

UPC: 078477808481

$ 154.82 EA
Company wide:
14 in stock
30 Amp, 120/208 Volt 3-Phase, NEMA L18-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 120/208 Volt 3-Phase, NEMA L18-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

30 Amp, 120/208 Volt 3PY, NEMA L18-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477808481, 2753, LEV2753

Specifications

Volts AC: 120, 208
Type: Connector, Non-Grounding
Color: Black/White
Amps: 30
NEMA Configuration: L18-30R
Volts AC: 120, 208
Color: Black/White
NEMA Configuration: L18-30R
Type: Connector, Non-Grounding
Amps: 30