Locking Single Receptacle, 30A, 3PH Y 277/480V, 4P4W

Item #: 0224553

Cat #: 2760

UPC: 078477046111

$ 98.83 EA
Company wide:
57 in stock
Documents & Guides
30 Amp, 277/480 Volt 3-Phase, NEMA L19-30R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

Overview

30 Amp, 277/480 Volt 3-Phase, NEMA L19-30R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

30-Amp, 277/480-Volt-3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black

Also known as: 078477046111, 2760, LEV2760

Specifications

Phase: 3
Type: Receptacle, Non-Grounding
Mounting: Flush
Volts AC: 480, 277
Color: Black
Amps: 30
Material: Nylon, PBT Plastic
NEMA Configuration: L19-30R
Phase: 3
Mounting: Flush
Color: Black
Material: Nylon, PBT Plastic
Type: Receptacle, Non-Grounding
Volts AC: 480, 277
Amps: 30
NEMA Configuration: L19-30R