Locking Connector, 30A, 3PH 600V, 3P4W

Item #: 0224547

Cat #: 2743

UPC: 078477808474

$ 124.37 EA
Company wide:
59 in stock
30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.

30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477808474, 2743, LEV2743, Cord Cap (Female)

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 30
Volts AC: 600
NEMA Configuration: L17-30R
Type: Grounding, Connector
Amps: 30
NEMA Configuration: L17-30R
Color: Black/White
Volts AC: 600