Locking Single Receptacle, 20A, 3PH 480V, 3P3W

Item #: 0224523

Cat #: 2380

UPC: 078477045336

$ 58.96 EA
Company wide:
10 in stock
Documents & Guides
20 Amp, 480 Volt 3-Phase, NEMA L12-20R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding - Black.

Overview

20 Amp, 480 Volt 3-Phase, NEMA L12-20R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding - Black.

20-Amp, 480-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, Black

Also known as: 078477045336, 2380, LEV2380

Specifications

Phase: 3
Type: Receptacle, Non-Grounding
Mounting: Flush
Volts AC: 480
Color: Black
Amps: 20
NEMA Configuration: L12-20R
Phase: 3
Mounting: Flush
Color: Black
NEMA Configuration: L12-20R
Type: Receptacle, Non-Grounding
Volts AC: 480
Amps: 20