Locking Plug, 30A, 3PH 250V, 3P3W

Item #: 0224522

Cat #: 2671

UPC: 078477807903

$ 52.13 EA
Company wide:
29 in stock
30 Amp, 250 Volt 3-Phase, NEMA L11-30P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 250 Volt 3-Phase, NEMA L11-30P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

30 Amp, 250 Volt 3-Phase, NEMA L11-30P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477807903, 2671, LEV2671

Specifications

Phase: 3
Color: Black/White
Amps: 30
Type: Plug, Non-Grounding
Volts AC: 240
NEMA Configuration: L11-30P
Phase: 3
Amps: 30
Volts AC: 240
Color: Black/White
Type: Plug, Non-Grounding
NEMA Configuration: L11-30P