Locking Single Receptacle, 30A, 3PH 250V, 3P3W

Item #: 0224518

Cat #: 2670

UPC: 078477045886

$ 77.37 EA
Company wide:
7 in stock
Documents & Guides
30 Amp, 250 Volt 3-Phase, NEMA L11-30R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

Overview

30 Amp, 250 Volt 3-Phase, NEMA L11-30R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

30-Amp, 250-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black

Also known as: 078477045886, 2670, LEV2670

Specifications

Phase: 3
Type: Receptacle, Non-Grounding
Mounting: Flush
Color: Black
Amps: 30
Volts AC: 240
NEMA Configuration: L11-30R
Phase: 3
Mounting: Flush
Amps: 30
NEMA Configuration: L11-30R
Type: Receptacle, Non-Grounding
Color: Black
Volts AC: 240