Locking Plug, 20A, 3PH 250V, 3P3W

Item #: 0224515

Cat #: 2371

UPC: 078477808832

$ 15.82 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
20 Amp, 250 Volt 3-Phase, NEMA L11-20p, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black - White.

Overview

20 Amp, 250 Volt 3-Phase, NEMA L11-20p, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black - White.

20 Amp, 250 Volt 3-Phase, NEMA L11-20P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477808832, 2371, LEV2371

Specifications

Phase: 3
Color: Black/White
Amps: 20
Type: Plug, Non-Grounding
Volts AC: 240
NEMA Configuration: L11-20P
Phase: 3
Amps: 20
Volts AC: 240
Color: Black/White
Type: Plug, Non-Grounding
NEMA Configuration: L11-20P