Locking Plug, 30A, 480V, 2P3W

Item #: 0224514

Cat #: 2641

UPC: 078477807934

$ 44.36 EA
Company wide:
78 in stock
30 Amp, 480 Volt, NEMA L8-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 480 Volt, NEMA L8-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.

30 Amp, 480 Volt, NEMA L8-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477807934, 2641, LEV2641

Specifications

Type: Grounding, Plug
Volts AC: 480
Color: Black/White
Amps: 30
NEMA Configuration: L8-30P
Type: Grounding, Plug
Color: Black/White
NEMA Configuration: L8-30P
Volts AC: 480
Amps: 30