30 Amp, 120/208V, Non-NEMA Locking Plug

Item #: 0224512

Cat #: 3431-C

UPC: 078477816981

$ 35.09 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
30 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

30 Amp, 120/208 Volt- 3PY, Locking Plug, Industrial Grade, Non-Grounding, Black-White

Also known as: 078477816981, 3431-C, LEV3431C

Specifications

Volts AC: 120, 208
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 30
Type: Plug, Non-Grounding
Volts AC: 120, 208
Color: Black/White
Type: Plug, Non-Grounding
NEMA Configuration: Non-Nema
Amps: 30