Jane LED Tape 6" Connector Cord

Item #: 0224508
Cat #: 98353S-15
UPC:
Call for price
Company wide:
0 in stock
Jane 100/200 LED Tape Connector Cord with fold-over clasps on either end for quick and secure connections between two pieces of Jane 100 or Jane 200 LED tape. Length: 6", Color: White.

Overview

Jane 100/200 LED Tape Connector Cord with fold-over clasps on either end for quick and secure connections between two pieces of Jane 100 or Jane 200 LED tape. Length: 6", Color: White.
Also known as: 98353S-15, SEA98353S15

Specifications

Length: 6 in
Color: White
Light Technology: LED
Length: 6 in
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)