Slide Dimmer, 1000W, Incandescent, Nova T, Brown

Item #: 0224498

Cat #: NT-1000-BR

UPC: 027557675451

$ 145.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Brown

Overview

Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Brown

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W inbrown

Also known as: 027557675451, NT-1000-BR, LUTNT1000BR

Specifications

Color: Brown
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Family / Style: Nova T
Color: Brown
Volts AC: 120
Poles: 1
Dimmable: Yes
Family / Style: Nova T
Type: Slide, Single-Pole
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent