24V LED Tape Light, 40FT, 3000K

Item #: 0224494
Cat #: 98334S-15
UPC: 785652041310
Call for price
Company wide:
0 in stock
LED Tape Light, Jane 100, 40ft Section, 24V DC, 1.5 watts/ft., 100 lumens/ft., White Face, 3000K, 90 CRI, Rated Average Life: 50,000Hrs. to 70%, Dimmable to 10%, Max Run Length: 40ft. Can be cut every 6 diodes on marks. Every cut can be powered. Must use the 98350S-15 POWER CORD to start runs from transformer.

Overview

LED Tape Light, Jane 100, 40ft Section, 24V DC, 1.5 watts/ft., 100 lumens/ft., White Face, 3000K, 90 CRI, Rated Average Life: 50,000Hrs. to 70%, Dimmable to 10%, Max Run Length: 40ft. Can be cut every 6 diodes on marks. Every cut can be powered. Must use the 98350S-15 POWER CORD to start runs from transformer.
Also known as: 785652041310, 98334S-15, SEA98334S15

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 40 ft
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 40 ft
Light Technology: LED
Volts DC: 24
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)