24V LED Tape Light, 10FT, 2700K

Item #: 0224490
Cat #: 98331S-15
UPC: 785652041280
Call for price
Company wide:
0 in stock
LED Tape Light, 10ft Section, 24V DC, 1.5 watts/ft., 100 lumens/ft., White Face, 2700K, 90 CRI, Rated Average Life: 50,000Hrs. to 70%, Dimmable to 10%, Max Run Length: 40ft. Can be cut every 6 diodes. Every cut can be powered. Must use the 98350S-15 POWER CORD, to start runs from transformer.

Overview

LED Tape Light, 10ft Section, 24V DC, 1.5 watts/ft., 100 lumens/ft., White Face, 2700K, 90 CRI, Rated Average Life: 50,000Hrs. to 70%, Dimmable to 10%, Max Run Length: 40ft. Can be cut every 6 diodes. Every cut can be powered. Must use the 98350S-15 POWER CORD, to start runs from transformer.
Also known as: 785652041280, 98331S-15, SEA98331S15

Specifications

Volts DC: 24
Color: White
Length: 10 ft
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts DC: 24
Length: 10 ft
Light Technology: LED
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)