Double-Pole Switch, 20A, 120/277VAC, White

Item #: 0224473

Cat #: 1222W

UPC: 783585181417

Company wide:
0 in stock
Documents & Guides
Double-Pole Switch, 20A, 120/277VAC, White, Hubbell-Pro Heavy Duty Industrial Series, Back & Side Wired, with Ground Screw

Overview

Double-Pole Switch, 20A, 120/277VAC, White, Hubbell-Pro Heavy Duty Industrial Series, Back & Side Wired, with Ground Screw

Elevate your electrical setup with the Hubbell-PRO Series 2 Way Toggle Switch. This double pole switch is designed for general purpose AC use, supporting up to 20A at 120/277V AC. It offers versatile back and side wiring options for easy installation. The durable white finish not only blends seamlessly with any decor but also ensures consistent performance. Ideal for both residential and commercial environments, this switch guarantees reliability and efficiency in managing electrical circuits.

Also known as: 783585181417, 1222W, KEL1222W

Features & Benefits

  • Corrosion-resistant steel with zinc-plated bridge
  • Color-coded by amperage for easy inspection post-installation
  • Strip gauge included for precise wiring.

Specifications

Type: Toggle Switch, Grounding, Switch, Double-Pole, Double Pole, Toggle, Hard Use Specification Grade
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: White
Type: Toggle Switch, Grounding, Switch, Double-Pole, Double Pole, Toggle, Hard Use Specification Grade
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 20
Color: White