Panel For Enclosure, 8" x 8", N Series, Aluminum

Item #: 0224470

Cat #: BP88AL

UPC: 785928911033

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 8" x 8", N Series, Aluminum

Overview

Panel For Enclosure, 8" x 8", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928911033, BP88AL, STBBP88AL

Specifications

Width: 8 in
Height: 8 in
Material: Aluminum
Width: 8 in
Material: Aluminum
Height: 8 in