Enclosure, Hinged, Padlock Latches, 20" x 16" x 8"

Item #: 0224468

Cat #: J2016HW

UPC: 785928212550

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 20 x 16 x 8 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 20 x 16 x 8 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928212550, J2016HW, STBJ2016HW

Specifications

Height: 20 in
Depth: 8 in
Color: Gray
Material: Fiberglass
Width: 16 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 20 in
Color: Gray
Width: 16 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Material: Fiberglass
Mounting: Wall