Enclosure, Hinged, 2 Cover Screws, 10" x 8" x 4"

Item #: 0224463

Cat #: J1008HW

UPC: 785928211034

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, 2 Cover Screws, 10 x 8 x 4 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, 2 Cover Screws, 10 x 8 x 4 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928211034, J1008HW, STBJ1008HW

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Width: 8 in
Height: 10 in