Panel For Enclosure, 20" x 16", N Series, Aluminum

Item #: 0224462

Cat #: BP2016AL

UPC: 785928009235

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 20" x 16", N Series, Aluminum

Overview

Panel For Enclosure, 20" x 16", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928009235, BP2016AL, STBBP2016AL

Specifications

Height: 20 in
Width: 16 in
Material: Aluminum
Height: 20 in
Material: Aluminum
Width: 16 in