
Weatherproof Cover, 1-Gang, Toggle Switch, Vertical, Aluminum Die Cast, Gray
Item #: 0224457
Cat #: TC100S
UPC: 092326112079
$ 10.81 EA
Company wide:
0
in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Vertical, Type: Toggle, Metallic
Overview
Weatherproof Cover, 1-Gang, Vertical, Type: Toggle, Metallic
The TC Series of toggle covers are made of superior commercial quality die-cast metal construction with a premium powder coat finish. The TC Series is available in Single, Two or Three Gang configurations with or without the switch included. Models are UL Listed, NEC Compliant and are NEMA 3R Rated.
Also known as: 092326112079, TC100S, TYMTC100S
Features & Benefits
- Superior commercial quality die cast metal toggle covers and steel blank covers
- Premium powdercoat finish
- Includes gasket, mounting hardware and installation instructions
Specifications
| Color: | Gray |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Gangs: | 1 |