Weatherproof-In-Use Cover, 2-Gang, Universal, Expandable, Polycorbonate, Gray

Item #: 0224455

Cat #: ML2450G

UPC: 050169917350

$ 58.54 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof While-In-Use Cover, Flat, Expandable, Depth: 1 to 3.5 Inch, 55-in-1 Configurations, Non-Metallic

Overview

Weatherproof While-In-Use Cover, Flat, Expandable, Depth: 1 to 3.5 Inch, 55-in-1 Configurations, Non-Metallic

Raco's Two Gang Expandable While-In-Use Covers are made of ultra rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight. Quick-Fit™ keyhole mounting system allows installation in under a minute.

Also known as: 050169917350, ML2450G, TYMML2450G

Features & Benefits

  • Revolutionary patented design expands from 1 in. to 3 in. for In-Use needs
  • Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
  • 100% paintable surface
  • Clear window allows for quick/easy visual inspection
  • Includes attached gasket and mounting hardware
  • NEMA 3R compliant
  • 2014 NEC 406.9(A) compliant

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Gangs: 2
Color: Gray
Mounting: Vertical
Standards: California Proposition 65