This product has been discontinued.
1
more

4" Square Exposed Work Cover, (1) Single Receptacle Power Outlet
Item #: 0224452
Cat #: 816C
UPC: 050169999912
Company wide:
0
in stock
Discontinued
Documents & Guides
4 Inch Square, Exposed Work Cover, Type: (1) Single Receptacle, Opening Diameter: 2.480 Inch, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 6.5
Overview
4 Inch Square, Exposed Work Cover, Type: (1) Single Receptacle, Opening Diameter: 2.480 Inch, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 6.5
4 In. Square Exposed Work Covers - Raised 1/2 In., 1 Receptacle 2.480In. Dia.
Also known as: 050169999912, 816C, RAC816C
Features & Benefits
- RACO® exposed work covers include required hardware for mounting the receptacle(s)
- RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
- UL Listed
Specifications
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 1/2 in |
| Cubic Inches: | 6.500 in³ |
| Gangs: | 1 |
| Depth: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 6.500 in³ |