AC/MC/Flex Connector, Insulated, Straight, Type: Double-Bite

Item #: 0224444

Cat #: 3310DB

UPC: 050169633106

$ 347.11 EA
Company wide:
0 in stock
AC/MC/Flex Connector, Insulated, Straight, Type: Double-Bite, Size: 2-1/2", Steel

Overview

AC/MC/Flex Connector, Insulated, Straight, Type: Double-Bite, Size: 2-1/2", Steel
Also known as: 050169633106, 3310DB, RAC3310DB

Features & Benefits

  • All steel construction ensures mechanical protection for raceways
  • Available in 3/8 in. to 4 in. trade sizes
  • Dual saddle clamp ensures proper conduit and cable connection for raceway
  • Zinc plated for corrosion resistant installation
  • Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver
  • Insulated throats on all DOUBLE BITE connectors provide maximum wire protection
  • Additional sizes available

Specifications

Material: Steel
Diameter: 2 1/2 in
Material: Steel
Diameter: 2 1/2 in