1
more

Flex Connector, 90°, Insulated, Squeeze, 1/2", Steel
Item #: 0224443
Cat #: 3202DB
UPC: 050169632024
$ 25.26 EA
Company wide:
0
in stock
Documents & Guides
Flex Connector, 90°, Insulated, Squeeze, 1/2 Inch, Steel
Overview
Flex Connector, 90°, Insulated, Squeeze, 1/2 Inch, Steel
Upgrade your installations with rugged, die-cast zinc cable connectors engineered for reliability and performance. These 90-degree squeeze and duplex fittings deliver durable mechanical protection, easy installation, and secure bonding for armored cable in dry locations. Available in multiple trade sizes with precise dimensions, they offer professional-grade quality, compliance with industry standards, and long-lasting value—perfect for contractors seeking efficiency, safety, and superior craftsmanship.
Also known as: 050169632024, 3202DB, RAC3202DB
Features & Benefits
- Malleable iron and steel construction for added strength
- Available in 3/8 in. to 1 in. trade sizes
- Dual saddle clamp ensures proper conduit and cable connection for raceway
- Zinc plated for corrosion resistant installation
- Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver
- Insulated throats on all DOUBLE BITE connectors provide maximum wire protection
- Additional sizes available
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 1/2 in |