Rigid Conduit Strap, 1-Hole, 3/4", Malleable Iron

Item #: 0224440

Cat #: 1303

UPC: 050169013038

$ 4.90 EA
Company wide:
0 in stock
Rigid Conduit Strap, 1-Hole, 3/4 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Rigid Conduit Strap, 1-Hole, 3/4 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Mount rigid/IMC conduit in wet or dry locations with RACO® 1-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B).

Also known as: 050169013038, 1303, RAC1303, back strap

Features & Benefits

  • All malleable iron construction insures mechanical protection.
  • All straps are zinc electro plated for corrosion protection.
  • Not UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Mounting: 1-Hole
Material: Malleable Iron
Mounting: 1-Hole
Diameter: 3/4 in