3/4 in x 12ft Copper Ground Rod

Item #: 0224436

Cat #: 3412CGR

UPC: 782856306184

$ 154.26 EA
Company wide:
18 in stock
Documents & Guides
Ground Rod, Copper, Length: 12', Diameter: 3/4".

Overview

Ground Rod, Copper, Length: 12', Diameter: 3/4".
Also known as: 782856306184, 3412CGR, CAD613412, lightning rod

Specifications

Diameter: 3/4 in
Material: Copper
Length: 12 ft
Diameter: 3/4 in
Length: 12 ft
Material: Copper