Rigid Compression Connectors, 1-1/4"

Item #: 0224433

Cat #: 3805RAC

UPC: 050169538050

$ 83.16 EA
Company wide:
5 in stock
Rigid Compression Connectors, Insulated, Size: 1-1/4 Inch, Material: Steel/Malleable Iron.

Overview

Rigid Compression Connectors, Insulated, Size: 1-1/4 Inch, Material: Steel/Malleable Iron.

Bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® compression connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections.

Also known as: 050169538050, 3805RAC, RAC3805RAC

Features & Benefits

  • All steel/malleable iron construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • Insulated
  • Hex compression nuts assure easy wrench installation
  • UL Listed, CSA
  • Available in trade sizes 1/2 in. through 2 in.

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/4 in