Flex Connector, Insulated, Double Bite Saddle, 2", Steel

Item #: 0224431

Cat #: 3308DB

UPC: 050169533086

$ 189.37 EA
Company wide:
0 in stock
Flex Connector, Straight, Insulated, Double Bite Saddle, 2 Inch, Steel

Overview

Flex Connector, Straight, Insulated, Double Bite Saddle, 2 Inch, Steel
Also known as: 050169533086, 3308DB, RAC3308DB

Features & Benefits

  • All steel construction ensures mechanical protection for raceways
  • Available in 3/8 in. to 4 in. trade sizes
  • Dual saddle clamp ensures proper conduit and cable connection for raceway
  • Zinc plated for corrosion resistant installation
  • Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver
  • Insulated throats on all DOUBLE BITE connectors provide maximum wire protection
  • Additional sizes available

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in