1
more

Flex Connector, Squeeze, Insulated, 1", Malleable
Item #: 0224428
Cat #: 3304DB
UPC: 050169533048
$ 52.17 EA
Company wide:
0
in stock
Documents & Guides
Flex Connector, Squeeze, Insulated, 1 Inch, Malleable Iron
Overview
Flex Connector, Squeeze, Insulated, 1 Inch, Malleable Iron
Also known as: 050169533048, 3304DB, RAC3304DB
Features & Benefits
- All steel construction ensures mechanical protection for raceways
- Available in 3/8 in. to 4 in. trade sizes
- Dual saddle clamp ensures proper conduit and cable connection for raceway
- Zinc plated for corrosion resistant installation
- Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver
- Insulated throats on all DOUBLE BITE connectors provide maximum wire protection
- Additional sizes available
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |