Flex Connector, Squeeze, Insulated, 1/2", Malleable

Item #: 0224427

Cat #: 3302DB

UPC: 050169533024

$ 19.34 EA
Company wide:
0 in stock
Flex Connector, Squeeze, Insulated, 1/2 Inch, Malleable Iron

Overview

Flex Connector, Squeeze, Insulated, 1/2 Inch, Malleable Iron

Raco Flex Straight connectors have all steel construction that ensures mechanical protection for raceways, are available in 3/8 in. to 4 in. trade sizes, with dual saddle clamp ensures proper conduit and cable connection for raceway and zinc plated for corrosion protection.


Also known as: 050169533024, 3302DB, RAC3302DB

Features & Benefits

  • All steel construction ensures mechanical protection for raceways
  • Available in 3/8 in. to 4 in. trade sizes
  • Dual saddle clamp ensures proper conduit and cable connection for raceway
  • Zinc plated for corrosion resistant installation
  • Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver
  • Insulated throats on all DOUBLE BITE connectors provide maximum wire protection
  • Additional sizes available

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel