
Flex Connector, 90°, Insulated, Double Bite Saddle, 3/4", Steel
Item #: 0224425
Cat #: 3203DB
UPC: 050169532034
$ 43.68 EA
Company wide:
0
in stock
Documents & Guides
Flex Connector, 90°, Insulated, Double Bite Saddle, 3/4 Inch, Steel
Overview
Flex Connector, 90°, Insulated, Double Bite Saddle, 3/4 Inch, Steel
Also known as: 050169532034, 3203DB, RAC3203DB
Features & Benefits
- Malleable iron and steel construction for added strength
- Available in 3/8 in. to 1 in. trade sizes
- Dual saddle clamp ensures proper conduit and cable connection for raceway
- Zinc plated for corrosion resistant installation
- Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver
- Insulated throats on all DOUBLE BITE connectors provide maximum wire protection
- Additional sizes available
Specifications
| Diameter: | 3/4 in |
| Material: | Steel |
| Diameter: | 3/4 in |
| Material: | Steel |