EMT Compression Coupling, 2-1/2", Raintight, Steel

Item #: 0224420

Cat #: 2950RT

UPC: 050169501085

$ 162.15 EA
Company wide:
47 in stock
EMT Compression Coupling, 2-1/2 Inch, Raintight, Steel, For Use with EMT Conduit, UL 514-B

Overview

EMT Compression Coupling, 2-1/2 Inch, Raintight, Steel, For Use with EMT Conduit, UL 514-B

In wet locations, couple two ends of conduit with RACO® compression couplings. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.) For easy inspection, "Wet Location" is marked on all fittings.

Also known as: 050169501085, 2950RT, RAC2950RT

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Marked with "Wet Location" for easy inspection
  • cULus
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Steel
Diameter: 2 1/2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 1/2 in