Cord Grip, Strain Relief, Straight, Size: 1", Aluminum

Item #: 0224416

Cat #: 4804-4

UPC: 050169480441

$ 50.72 EA
Company wide:
0 in stock
Cord Grip, Strain Relief, Straight, Size: 1 Inch, Cable Range: 0.875 - 1 Inch, Aluminum

Overview

Cord Grip, Strain Relief, Straight, Size: 1 Inch, Cable Range: 0.875 - 1 Inch, Aluminum
Also known as: 050169480441, 4804-4, RAC48044

Features & Benefits

  • Aluminum construction provides a corrosion resistant installation
  • Innovative GOTHCA® ring incorporates a split hinge design to prevent friction and to provide strain relief
  • Neoprene grommet
  • Knurled compression nut allows the fittings to be hand tightened to UL requirements
  • GOTCHA® color-coded ring provides fast identification of cord size
  • Additional colors and sizes available

Specifications

Diameter: 1 in
Diameter: 1 in