
Cord Connector, Straight, Size: 1/2", Cord Range: 0.25" - 0.312", Aluminum
Item #: 0224415
Cat #: 4801-3
UPC: 050169480137
$ 31.23 EA
Company wide:
0
in stock
Documents & Guides
Cord Connector, Straight, Size: 1/2 Inch, Cord Range: 0.25 - 0.312 Inch, Material: Aluminum, Black
Overview
Cord Connector, Straight, Size: 1/2 Inch, Cord Range: 0.25 - 0.312 Inch, Material: Aluminum, Black
Also known as: 050169480137, 4801-3, RAC48013
Features & Benefits
- Aluminum construction provides a corrosion resistant installation
- Innovative GOTHCA® ring incorporates a split hinge design to prevent friction and to provide strain relief
- Neoprene grommet
- Knurled compression nut allows the fittings to be hand tightened to UL requirements
- GOTCHA® color-coded ring provides fast identification of cord size
- Additional colors and sizes available
Specifications
| Diameter: | 1/2 in |
| Length: | 10 3/8 in |
| Material: | Aluminum |
| Diameter Range: | 0.250 - 0.312 in |
| Diameter: | 1/2 in |
| Material: | Aluminum |
| Length: | 10 3/8 in |
| Diameter Range: | 0.250 - 0.312 in |