
Cord/Cable Connector, 3/4", 90° Strain Relief, Steel
Item #: 0224414
Cat #: 3793-5
UPC: 050169379356
$ 73.11 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Cord Grip Connector, 90°, Male, Hub Size: 3/4 Inch, Cable Range: 0.700 Inch - 0.850 Inch, Material: Steel.
Overview
Liquidtight Cord Grip Connector, 90°, Male, Hub Size: 3/4 Inch, Cable Range: 0.700 Inch - 0.850 Inch, Material: Steel.
Also known as: 050169379356, 3793-5, RAC37935
Features & Benefits
- All steel/malleable construction provides mechanical strength
- Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal
- Washers have size range imprinted for indentification - eliminates misidentifying inventory
- Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel
- All metallic components are zinc electroplated for corrosion protection
- 1/2 in. to 3/4 in. Malleable Iron bodies
- 1/2 in. to 3/4 in. Steel nuts
- Additional sizes available
- N/A
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/4 in |
| Diameter Range: | 0.700 - 0.850 in |
| Material: | Malleable Iron |
| Diameter Range: | 0.700 - 0.850 in |
| Diameter: | 3/4 in |