
3/4", 45° Insulated Connector with Ground Lug
Item #: 0224408
Cat #: 3563-3
UPC: 050169356333
$ 80.73 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Connector with Ground Lug, 45°, Insulated, 3/4 Inch, Steel/Malleable Iron
Overview
Liquidtight Connector with Ground Lug, 45°, Insulated, 3/4 Inch, Steel/Malleable Iron
Use RACO® grounding liquidtight 45° connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.
Also known as: 050169356333, 3563-3, RAC35633
Features & Benefits
- Malleable iron construction of the body and steel nut
- All metallic components are zinc electroplated for added corrosion protection
- Malleable iron castings mate with other components perfectly without strain or distortion
- Patented split gland-ring assures a perfect seal, preventing pullouts
- UL Listed, CSA
- Available in trade sizes 3/8 in. through 2 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
- N/A
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Diameter: | 3/4 in |