
Liquidtight Grounding StraightConnector, Insulated, Size: 2"
Item #: 0224405
Cat #: 3518-3
UPC: 050169351833
$ 325.10 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Grounding Straight Connector, Insulated, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc
Overview
Liquidtight Grounding Straight Connector, Insulated, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc
Use RACO® grounding liquidtight connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.
Also known as: 050169351833, 3518-3, RAC35183
Features & Benefits
- Malleable iron construction ensures mechanical protection
- All metallic components are zinc electroplated for added corrosion protection
- Inslated with ground lug
- Patented split gland-ring assures a perfect seal, preventing pullouts
- UL Listed, CSA
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
- N/A
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 in |
| Material: | Malleable Iron |
| Diameter: | 2 in |