
Liquidtight Grounding Connector, 1-1/4", Straight, Insulated
Item #: 0224404
Cat #: 3515-3
UPC: 050169351536
$ 153.55 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Grounding Connector, 1-1/4 Inch, Straight, Insulated, Grounding Lug Wire Size: 14 AWG to 4 AWG, Malleable Iron
Overview
Liquidtight Grounding Connector, 1-1/4 Inch, Straight, Insulated, Grounding Lug Wire Size: 14 AWG to 4 AWG, Malleable Iron
Also known as: 050169351536, 3515-3, RAC35153
Features & Benefits
- Malleable iron construction ensures mechanical protection
- All metallic components are zinc electroplated for added corrosion protection
- Insulated with ground lug
- Patented split gland-ring assures a perfect seal, preventing pullouts
- UL Listed, CSA
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
- N/A
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |