Rigid Set Screw Coupling, 3/4", Steel, Concrete Tight

Item #: 0224395

Cat #: 3023

UPC: 050169030233

$ 27.01 EA
Company wide:
0 in stock
Rigid Set Screw Coupling, 3/4", Steel, Concrete Tight, For Use with Rigid/IMC Conduit

Overview

Rigid Set Screw Coupling, 3/4", Steel, Concrete Tight, For Use with Rigid/IMC Conduit

In dry locations, couple two ends of unthreaded rigid/IMC conduit with RACO® set-screw couplings. Suitable for concrete-tight applications when taped.

Also known as: 050169030233, 3023, RAC3023

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • UL Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 3/4 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3/4 in
Insulation: Non-Insulated
Material: Steel