Rigid Set Screw Connector, 1-1/4", Steel, Concrete Tight

Item #: 0224394

Cat #: 3005

UPC: 050169030059

$ 56.93 EA
Company wide:
0 in stock
Rigid Set Screw Connector, 1-1/4 Inch, Steel, Concrete Tight, Insulated, Used on Threadless Rigid Conduit & IMC

Overview

Rigid Set Screw Connector, 1-1/4 Inch, Steel, Concrete Tight, Insulated, Used on Threadless Rigid Conduit & IMC

In dry locations, bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® set-screw connectors. Offered in two styles, insulated or noninsulated. Suitable for concrete-tight applications when taped.

Also known as: 050169030059, 3005, RAC3005

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • UL Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 1 1/4 in
Material: Steel
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 1 1/4 in
Standards: California Proposition 65
Material: Steel
Insulation: Non-Insulated