EMT Compression Coupling, Size: 4", Zinc Die Cast

Item #: 0224392

Cat #: 2876

UPC: 050169028766

Call for price
Company wide:
0 in stock
EMT Compression Coupling, Size: 4 Inch, Zinc Die Cast, For Use With EMT Conduit

Overview

EMT Compression Coupling, Size: 4 Inch, Zinc Die Cast, For Use With EMT Conduit

Couple two ends of EMT conduit with RACO® compression connectors. Provides concrete-tight connections. Suitable for applications above 600V.

Also known as: 050169028766, 2876, RAC2876

Features & Benefits

  • Rugged metallic construction ensures mechanical protection
  • Hex compression nuts assure easy wrench installation
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Diameter: 4 in
Insulation: Non-Insulated
Diameter: 4 in
Insulation: Non-Insulated