1
more

EMT Compression Connector, Size: 3", Zinc Die Cast
Item #: 0224383
Cat #: 2842
UPC: 050169028421
Call for price
Company wide:
0
in stock
Documents & Guides
EMT Compression Connector, Size: 3 Inch, Zinc Die Cast, For Use With EMT Conduit
Overview
EMT Compression Connector, Size: 3 Inch, Zinc Die Cast, For Use With EMT Conduit
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections. Suitable for applications above 600V.
Also known as: 050169028421, 2842, RAC2842
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- Noninsulated
- Oversized hex compression nuts assure easy wrench installation
- UL Listed, CSA
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 3 in |
| Insulation: | Non-Insulated |
| Diameter: | 3 in |
| Insulation: | Non-Insulated |