3/0 Bare Stranded Copper Wire, 1000 Ft.

Item #: 0224378

Cat #: 3ABCSTRX1000

UPC: 48243337835

$ 7.89 FT
Company wide:
4,090 in stock
Documents & Guides
3/0 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Overview

3/0 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 48243337835, 3ABCSTRX1000

Specifications

Gauge: 3/0 AWG
Length: 1000 ft, Cut to Length
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 3/0 AWG
Volts AC: 600
Material: Soft Drawn Copper
Length: 1000 ft, Cut to Length
Conductors: 1
Stranding: Stranded