
Stud Guard, Steel, 1-1/2" x 2-9/16" (100PK)
Item #: 0224368
Cat #: 2709
UPC: 050169027097
$ 2.65 EA
Company wide:
0
in stock
Documents & Guides
Stud Guard, Steel, 1-1/2" x 2-9/16", 100/Pack
Overview
Stud Guard, Steel, 1-1/2" x 2-9/16", 100/Pack
2-9/16 IN L 100 PK Cable Protector Plates - For Wood Studs, Standard Type/Nongangable
Also known as: 050169027097, 2709, RAC2709, NAIL PLATES, Kick Plate
Features & Benefits
- Pre-galvanized steel construction for added corrosion protection
- No additional hardware required, just position and hammer down spurs
- Made of pre-galvanized .0625 in. thick steel
- 1/2 in. integral spikes used to mount to wood stud
- cUL/US listed
Specifications
| Length: | 2 9/16 in |
| Width: | 1 1/2 in |
| Material: | Steel |
| Length: | 2 9/16 in |
| Material: | Steel |
| Width: | 1 1/2 in |