4 Inch EMT Set Screw Coupling

Item #: 0224360

Cat #: 2676

UPC: 050169026762

$ 6.71 EA
Clearance
Price good while supplies last
Company wide:
77 in stock
EMT Set Screw Coupling, 4 Inch, Material: Zinc Die Cast

Overview

EMT Set Screw Coupling, 4 Inch, Material: Zinc Die Cast
Used in dry locations, couple two ends of conduit with RACO® set-screw couplings. Provides concrete-tight connections when taped. Suitable for applications above 600V.
Also known as: 050169026762, 2676, RAC2676

Specifications

Diameter: 4 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)