EMT Set Screw Coupling, Size: 3", Zinc Die Cast

Item #: 0224359

Cat #: 2672

UPC: 050169026724

Call for price
Company wide:
0 in stock
EMT Set Screw Coupling, Size: 3 Inch, Zinc Die Cast

Overview

EMT Set Screw Coupling, Size: 3 Inch, Zinc Die Cast

Used in dry locations, couple two ends of conduit with RACO® set-screw couplings. Provides concrete-tight connections when taped. Suitable for applications above 600V.

Also known as: 050169026724, 2672, RAC2672

Features & Benefits

  • Rugged metallic construction ensures mechanical protection
  • UL Listed for Rigid/IMC conduit, allowing for installation flexibility
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Diameter: 3 in
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated