N12 Clamp Kit Qty 2

Item #: 0224355

Cat #: AL15

UPC: 783510132545

$ 96.60 EA
Company wide:
0 in stock
Clamp Kit for Wall-Mount Enclosure, 0.74x1.09x0.97in, Plated, Mild Steel

Overview

Clamp Kit for Wall-Mount Enclosure, 0.74x1.09x0.97in, Plated, Mild Steel

These kits provide replacement clamps for clamp-cover junction boxes and wall-mount enclosures. Available in plated mild steel and stainless steel.

Also known as: 783510132545, AL15, HOFAL15

Features & Benefits

  • Each kit contains two clamps and all mounting hardware

Specifications

Finish: Plated
Height: 0.740 in
Width: 1.090 in
Weight: 0.140 lb
Depth: 0.970 in
Finish: Plated
Width: 1.090 in
Depth: 0.970 in
Height: 0.740 in
Weight: 0.140 lb