1
more

EMT Set Screw Connector, 2" Zinc Die Cast
Item #: 0224349
Cat #: 2608
UPC: 050169026083
Call for price
Company wide:
0
in stock
Documents & Guides
EMT Connector, Set Screw, 2 Inch Zinc Die Cast, For Use With EMT Conduit
Overview
EMT Connector, Set Screw, 2 Inch Zinc Die Cast, For Use With EMT Conduit
In dry locations, bond EMT conduity to a box or enclosure with RACO® set-screw connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections when taped. Suitable for applications above 600V.
Also known as: 050169026083, 2608, RAC2608
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- Noninsulated
- UL Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 2 in |
| Insulation: | Non-Insulated |
| Diameter: | 2 in |
| Insulation: | Non-Insulated |